Buy more than* S$200* and get FREE SHIPPING

Booster Regulator

Supply Pressure Range (MPa)
0.1-1.0
Pressure Adjustment Mechanism
Relief function with handle operation type
Maximum Flow Rate (L/min) (ANR)
60
Pressure Gauge Connection Diameter
1/16
Set Pressure Range (MPa)
02-2
Ambient Air Temperature and Use Air Temperature (deg C)
2-50 (No freezing)
Assured Withstand Pressure (MPa)
3
Fluid
Compressed air
Intensification Ratio
Quadruple
Port Size
1/4
Body Size
1/4 standard
Weight (kg)
0.89
Option
Pressure gauge, Silencer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VBA11A-02GN 37628805 379.97 SGD
In stock
ADD TO CART

Related Products

SMC

SMC