Buy more than* S$200* and get FREE SHIPPING

Regulator Valve

Hysteresis (Mpa)
0.03
Opreration System
Air operated
Mounting Position
Freedom
Oiling
Not required (turbine oil Class 1 lSO VG32 on the occasion of refueling)
Ambient Temperature and Water Temperature (Degree c)
0 -60 (However, no condensation)
Set Pressure Range (MPa)
0.05-0.9
Repeatability
0.01MPa
Fluid
Air
Sensitivity
0.01MPa
Screw Type
Rc
Maximum Working Pressure (MPa)
1.0
Port Size
1/2
Body Size
Ported
Type
Regulator valve
Weight (kg)
0.4
Option
Bracket, pressure gauge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VEX1300-04-BG 29533682 186.15 SGD
In stock
ADD TO CART

Related Products

SMC

SMC