Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve

5.00 (1)
Flow Rate Characteristic Cv{1→4/2(P→A/B)}
1.4
Body Type
Pilot individual exhaust
Manual Mode
Non-locking push type (Flush)
Lamp Surge Protective Circuit
Lamp / surge voltage suppressor
Fluid
Air, inert gas
Screw Type
Rc
Rated Voltage
AC200(50/60Hz)
Port Size
Rc3 / 8
Operating Pressure Range (MPa)
0.1-1.0
Switching Type
2 position single
Lead Takeoff Method
Conduit terminal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VFS3120-2TZ-03-F 29688041 144.42 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fish processing machinery
5
From Japan
On 2014-07-22 13:13:51
Delivery time will be saved with a little more early
This review is about item#29688041.

Related Products

SMC

SMC