Buy more than* S$200* and get FREE SHIPPING

VT Series, VT307-2 -

Flow Rate Characteristic (CV{1→2(P→A)})
0.19
Valve
For the standard
Lamp Surge Protective Circuit
None
Fluid
Air
Screw Type
Rc
Rated Voltage
AC200(50/60Hz)
Port Size
1/4(8A)
Operating Pressure Range (MPa)
0 - 0.9
Switching Type
Direct acting 2 position single solenoid
Lead Takeoff Method
Grommet (lead wire length: 300 mm)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT307-2G-02 30246666 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC