NoteBuy more than* S$200* and get FREE SHIPPING

VT Series, VT307-5 -

Flow Rate Characteristic (CV{1→2(P→A)})
0.19
Valve
For the standard
Lamp Surge Protective Circuit
None
Fluid
Air
Screw Type
Rc
Rated Voltage
DC24V
Port Size
1/4(8A)
Operating Pressure Range (MPa)
0 - 0.9
Switching Type
Direct acting 2 position single solenoid
Lead Takeoff Method
Grommet (lead wire length: 300 mm)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT307-5G-02 30248653 -
Discontinued
[x]

Related Products

SMC

SMC