Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve, VT Series VT315-

4.00 (2)
...see all
Product Options
ADD TO CART
Operating Pressure Range (MPa) Valve Type Fluid Lead Takeoff Method Acoustic Velocity Conductance C [dm3 (s/bar)] Coil Rated Voltage(V) Manual Mode Ambient Temperature and Water Temperature (Degree c) Lamp Surge Protective Circuit Screw Type Port Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Pressure Range (MPa) Valve Type Fluid Lead Takeoff Method Acoustic Velocity Conductance C [dm3 (s/bar)] Coil Rated Voltage(V) Manual Mode Ambient Temperature and Water Temperature (Degree c) Lamp Surge Protective Circuit Screw Type Port Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 1 Standard Air - 1.7 AC100(50/60Hz) - -5 to 60 None Rc 0.25   1PC 1 VT315-021T 30255872 109.82 SGD
Shipped after 2017-01-30
0 to 1.0 Standard - Conduit 1.7 AC100V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-021C 30255705 109.90 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021C-M 30255714 103.77 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021CS 30255723 101.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021G-M 30255802 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022HM 30256082 104.33 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022H-M 30256073 104.33 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022HS 30256091 101.58 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Grommet (600mm lead wire length) 1.7 AC110V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-023H 30256274 93.90 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023HS 30256283 101.58 SGD
Shipped after 2017-02-06
0 to 1 Standard - Conduit terminal 1.7 AC110(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-023T 30256292 109.82 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023TL 30256317 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023T-M 30256301 120.26 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Conduit 1.7 AC220V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-024C 30256335 93.35 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-024TL 30256405 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-026HS 30256703 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-026TL 30256721 113.11 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Conduit 1.7 AC240V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-027C 30256737 93.35 SGD
Shipped after 2017-02-02
0 to 1.0 Standard - DIN terminal 1.7 AC240V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-027D 30256746 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-027DL 30256755 122.45 SGD
Shipped after 2017-02-06
0 to 1 Standard - Grommet (300mm lead wire length) 1.7 AC110V(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-027G 30256764 91.15 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-027TS 30256791 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021C 30256807 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021C-M 30256816 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021CS 30256825 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021CS-M 30256834 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021D 30256843 123.00 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021DL 30256861 142.22 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021DL-M 30256877 152.65 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021D-M 30256852 133.44 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021G 30256886 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021G-M 30256895 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021TS-M 30257017 147.70 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022C 30257026 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022CS-M 30257035 131.24 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022D 30257044 123.00 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022T-M 30257157 140.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022TS 30257184 137.27 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-027G 30257577 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-027GS 30257586 118.60 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021G 30257647 91.15 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021GS 30257656 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021H 30257665 93.90 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021HS 30257674 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021T 30257683 109.82 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021TL 30257701 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-024GS 30257945 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021DLM 30255775 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021GS-M 30255827 109.28 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022DM 30256012 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022TS 30256161 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022TS-M 30256177 127.93 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025GM 30256536 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025G-M 30256527 101.58 SGD
Shipped after 2017-02-06
0 to 1 Standard - Conduit terminal 1.7 AC240V(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-027T 30256773 109.82 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-027TL 30256782 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022DL 30257062 142.22 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022D-M 30257053 133.44 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022G 30257087 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022G-M 30257096 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022GS 30257105 118.60 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022GS-M 30257114 129.04 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025HS-M 30257516 131.78 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-023CS 30257857 93.35 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-023D 30257866 103.23 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-023G 30257875 91.15 SGD
Shipped after 2017-02-06
0 to 1 Standard - Conduit terminal 1.7 AC220(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-024T 30256396 109.82 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025DL-M 30256502 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025D-M 30256484 113.67 SGD
Shipped after 2017-02-06
0 to 1 Standard - Grommet (300mm lead wire length) 1.7 DC24 Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-025G 30256511 98.12 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025GS 30256545 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025GS-M 30256554 109.28 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025TL-M 30256624 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-026CS 30256642 93.35 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - DIN terminal 1.7 DC12V Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-026D 30256651 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021GS 30256904 118.60 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021GS-M 30256913 129.04 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021H 30256922 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021H-M 30256931 124.10 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021HS 30256947 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021HS-M 30256956 131.78 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021T 30256965 129.59 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021TL 30256983 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021TL-M 30256992 143.31 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021T-M 30256974 140.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022DL-M 30257071 152.65 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025GS-M 30257473 129.04 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025H 30257482 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025H-M 30257491 124.10 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025HS 30257507 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021D 30257604 103.23 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021DL 30257622 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021DL-M 30257631 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021D-M 30257613 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021T-M 30257692 120.26 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021TS 30257717 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022C 30257726 93.35 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022D 30257735 103.23 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022DL 30257753 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022D-M 30257744 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022G 30257762 91.15 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022G-M 30257771 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022GS 30257787 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022GS-M 30257796 109.28 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022H 30257805 93.90 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022HS 30257814 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022T 30257823 109.82 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022TL 30257832 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-022TS 30257841 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-023GS 30257884 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-024G 30257936 91.15 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025C 30257954 93.35 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025CS 30257963 93.35 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025D 30257972 103.23 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025DL 30257997 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025D-M 30257981 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025G 30258006 91.15 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025G-M 30258015 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025GS-M 30258033 109.28 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-026G 30258103 91.15 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Grommet (600mm lead wire length) 1.7 AC100V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-021H 30255836 93.90 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023G-M 30256256 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023GS 30256265 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025C-M 30256441 103.77 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Grommet (600mm lead wire length) 1.7 DC24V Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-025H 30256563 93.90 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-026DL 30256667 122.45 SGD
Shipped after 2017-02-06
0 to 1 Standard - Grommet (300mm lead wire length) 1.7 DC12 Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-026G 30256676 91.15 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-026GS 30256685 98.84 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Grommet (600mm lead wire length) 1.7 DC12V Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-026H 30256694 93.90 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022H 30257123 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022HS 30257132 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022T 30257141 129.59 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022TL 30257166 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-022TL-M 30257175 143.31 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024DL 30257324 142.22 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024D-M 30257315 133.44 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024G 30257333 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024GS 30257342 118.60 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024H 30257351 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024HS 30257367 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025T 30257525 129.59 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025TL 30257543 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025T-M 30257534 140.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-026G 30257552 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-026GS 30257561 118.60 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - DIN terminal 1.7 AC100V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-021D 30255732 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021D-M 30255741 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021TL 30255897 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021TLM 30255915 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021TL-M 30255906 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021T-M 30255881 120.26 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021TS 30255924 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021TS-M 30255933 127.93 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Conduit 1.7 AC200V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-022C 30255942 93.35 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023DL 30256222 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023DL-M 30256231 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023D-M 30256213 113.67 SGD
Shipped after 2017-02-06
0 to 1 Standard - Grommet (300mm lead wire length) 1.7 AC110(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-023G 30256247 91.15 SGD
Shipped after 2017-01-30
0 to 1.0 Standard - DIN terminal 1.7 AC220V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-024D 30256344 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-024DL 30256353 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-024TL-M 30256414 123.54 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Conduit 1.7 DC24V Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-025C 30256432 93.35 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025CS-M 30256466 111.47 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - DIN terminal 1.7 DC24V Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-025D 30256475 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021DL 30255757 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021DL-M 30255766 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025DL 30256493 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025HS-M 30256581 112.02 SGD
Shipped after 2017-02-06
0 to 1 Standard - Conduit terminal 1.7 DC24 Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-025T 30256597 109.82 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021DM 30255784 113.67 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - DIN terminal 1.7 AC110V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-023D 30256204 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-024TS 30256423 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025CS 30256457 101.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025HS 30256572 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021H-M 30255845 104.33 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021HS 30255854 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021HS-M 30255863 112.02 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022C-M 30255951 103.77 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022CS 30255967 101.03 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - DIN terminal 1.7 AC200V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-022D 30255976 103.23 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022DL 30255994 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022DL-M 30256003 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022D-M 30255985 113.67 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022G-M 30256037 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022GS 30256046 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022GS-M 30256055 109.28 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Grommet (600mm lead wire length) 1.7 AC200V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-022H 30256064 93.90 SGD
Shipped after 2017-02-02
0 to 1 Standard - Conduit terminal 1.7 AC200(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-022T 30256107 109.82 SGD
Shipped after 2017-01-30
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022TL 30256125 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022TLM 30256143 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022TL-M 30256134 123.54 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022TM 30256152 120.26 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-022T-M 30256116 120.26 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Conduit 1.7 AC110V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-023C 30256186 93.35 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023CS 30256195 101.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-023TS 30256326 117.51 SGD
Shipped after 2017-02-06
0 to 1 Standard - Grommet (300mm lead wire length) 1.7 AC220(50/60Hz) Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-024G 30256362 91.15 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-024GS 30256371 98.84 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Grommet (600mm lead wire length) 1.7 AC220V 50/60Hz Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-024H 30256387 93.90 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025TL 30256615 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-025T-M 30256606 120.26 SGD
Shipped after 2017-02-06
0 to 1.0 Standard - Conduit 1.7 DC12V Non-locking push type (No condensation) -50 to 60 None Rc 1/4   1PC 1 VT315-026C 30256633 93.35 SGD
Shipped after 2017-02-02
0 to 1 Standard - Conduit terminal 1.7 DC12 Non-locking push type -5 to 60 None Rc 1/4   1PC 1 VT315-026T 30256712 109.82 SGD
Shipped after 2017-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-021TS 30257001 137.27 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023D 30257193 123.00 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023DL 30257202 142.22 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023G 30257211 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023G-M 30257227 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023GS 30257236 118.60 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023H-M 30257245 124.10 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023HS 30257254 121.34 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023T 30257263 129.59 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023TL 30257281 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023T-M 30257272 140.03 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-023TS-M 30257297 147.70 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024D 30257306 123.00 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024T 30257376 129.59 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024TL 30257385 132.88 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-024TS 30257394 137.27 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025C 30257403 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025CS 30257412 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025D 30257421 123.00 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025DL 30257437 142.22 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025DL-M 30257446 152.65 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025G 30257455 110.92 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315E-025GS 30257464 118.60 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-021C 30257595 93.35 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-023HS 30257893 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-023TS 30257902 117.51 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-024D 30257911 103.23 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-024DL 30257927 122.45 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025GS 30258024 98.84 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025H 30258042 93.90 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025HS 30258051 101.58 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025HS-M 30258067 112.02 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025T 30258076 109.82 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025TL 30258094 113.11 SGD
Shipped after 2017-02-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315V-025T-M 30258085 120.26 SGD
Shipped after 2017-02-06
0 to 1 Standard Air - 1.7 AC200(50/60Hz) - -5 to 60 None Rc 0.25   1PC 1 VT315-022G 30256021 91.15 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VT315-021GS 30255811 98.84 SGD
Shipped after 2017-01-30
0 to 1 Standard Air - 1.7 AC100(50/60Hz) - -5 to 60 None Rc 0.25   1PC 1 VT315-021G 30255793 91.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use the empty pressure piping construction work
3
From Japan
On 2016-12-23 15:36:40
It is the easy use valve There are coil sound with a high probability. Worring fully adjusted to stop the beat much for your consideration is Mutsukashii to take time. Is a private impression.
This review is about item#30256021.
For air piping
5
From Japan
On 2016-06-29 16:59:24
No problem because brand-name products
This review is about item#30255793.

Related Products

SMC

SMC