Buy more than* S$200* and get FREE SHIPPING

Valve VXA Series (VXA2~)

Pilot Pressure (MPa [kgf/cm2])
0.25-0.7
Material (holder)
PPS
Ambient Temperature (Degree C)
-5-40
Use Fluid Temperature (Deg C)
-5-60
Maximum System Pressure (MPa)
1.0
Maximum Operating Pressure Differential (MPa)
0.5
Material (body)
C37
Assured Withstand Pressure (MPa)
1.5
Fluid
Air, water
Orifice Diameter (phi mm)
4.5
Valve/Body Shape
NC / single
Bracket
With
Screw Type
Rc
Port Size
1/4
Material (Seal)
NBR
Type
Simple
Weight (g)
170
Model
VXA21
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 VXA2130-02-1-B 30728966 43.80 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products

SMC

SMC