NoteBuy more than* S$200* and get FREE SHIPPING

2 Port Solenoid Valve

Caution
* If you want to use in the fluid-air will please select built-in full-wave rectifier type.
Ambient Temperature (Degree C)
-10-60
Use Fluid Temperature (Deg C)
-10-60
Maximum System Pressure (MPa)
1.5
Lower Operating Pressure Difference (MPa)
0.02
Maximum Operating Pressure Differential (MPa)
1.0
Material (body)
C37 SUS
Insulation Assortment
(Coil) B
Fluid
Air, water
Orifice Diameter (phi mm)
15
Valve/Body Shape
NC / single
Bracket
With
Screw Type
Rc
Rated Voltage (V)
DC12
Port Size
3/8
Material (Seal)
NBR
Type
-
Weight (g)
670
Lead Takeoff Method
Grommet
Model
VXD21
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VXD2140-03-6G1-B 30740647 93.90 SGD
Shipped after 2016-12-12

Related Products

SMC

SMC