Buy more than* S$200* and get FREE SHIPPING

VXZ Series, VXZ2240-04-

5.00 (2)
Material (body)
C37,SUS
Port Size
Rc1/2
...see all
Product Options
ADD TO CART
Withstanding Pressure (MPa) Orifice Diameter (phi mm) Valve/Body Shape Rated Voltage Material (Seal) Protection Structure Fluid Lead Takeoff Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstanding Pressure (MPa) Orifice Diameter (phi mm) Valve/Body Shape Rated Voltage Material (Seal) Protection Structure Fluid Lead Takeoff Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VXZ2240-04-2GR1 30822522 -
Discontinued
[x]
5.0 15 N.C. / single DC12V NBR Dust, jet-proof (IP65) Air Water Grommet   1PC 1 VXZ240FZ1D 01779873 103.23 SGD
In stock
5.0 15 N.C. / single AC110V(50/60Hz) NBR Dust, jet-proof (IP65) Air Water Grommet *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VXZ240FC 01779855 103.23 SGD
Shipped after 2017-02-01
5.0 15 N.C. / single AC220V(50/60Hz) NBR Dust, jet-proof (IP65) Air Water Grommet   1PC 1 VXZ240FZ1B 01779864 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2014-02-12 16:37:07
Product was used without a problem anymore manufacturer goods.
This review is about item#30822522.
Automation of toilet water supply valve of a ship
5
From Japan
On 2013-08-14 16:08:13
Toke is the ship of the toilet was very troublesome must be performed the opening and closing of the valve manually to each use. We tried to aim to finally automation arrive at this valve looking a lot. Water supply can now also very pleasant to use in place from seawater to fresh water. Also it previously was weak water supply of the waste water during the bidet, but we can use without any problems now. Now I believe that or not can also be used for automatic cleaning of the sea water cooling system of the engine.
This review is about item#30823003.

Related Products

SMC

SMC