Buy more than* S$200* and get FREE SHIPPING

Vacuum Ejector (ZU0~)

Maximum Vacuum Pressure (kPa)
Over 84 (supply pressure: When 0.45MPa)
Maximum suction Flow Rate (L/min [ANR])
7
Air Consumption (L/minANR)
14
Nozzle Diameter (phi mm)
0.5
Fluid
Air
Maximum Working Pressure (MPa)
0.6
Compatible Tube Outside Diameter
SUP. Port / 6, VAC. Port / 6
Weight (g)
6.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZU05S 31564242 15.37 SGD
In stock
ADD TO CART

Related Products

SMC

SMC