Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PU Sweat Catch

3.58 (12)
Purpose
For operation of heavy equipment. Carpentry, construction, trucking, cargo operations. For plumbing and wiring. For machine maintenance and operation.
Color
Blue
Material
Polyurethane resin Back of the hand / towel
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 8.5 21.5 M 1Pair 1 2972 32510292 9.42 SGD
In stock
20.0 8.8 22.5 L 1Pair 1 2972 32510301 9.08 SGD
In stock
21.0 9.2 23.5 LL 1Pair 1 2972 32510317 9.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 2
1 star 2
Review Rating: 3.58
12 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2014-11-20 15:50:55
Already disabled in use twice. There is difficulty in durability. End without having to realize the towel of the convenience of the instep.
This review is about item#32510292.
Work in general
5
From Japan
On 2013-06-04 09:08:28
It has been evaluated from the leather gloves by work. Leather gloves was unsanitary and, because the seam tearing of the skin problems due to penetration of sweat due to long-term work. However, because this glove is a rubber, to that so that there is no problem, because the repetition washable hygienic. Because the effect is also high to protect the hand, which is advantageous in terms of cost than the cheap rubber gloves.
This review is about item#32510317.
Upgrading
4
From Japan
On 2013-06-02 15:56:26
Fit, strength, price, Well I think that it is well good. There is a little more cheap goods at home centers, etc. in the same kind of goods, but it has been cut by a few degrees use.
This review is about item#32510292.
Electrical work work
5
From Japan
On 2013-05-26 14:56:47
Try using, I bought familiar with the very hand should be noted that ease of use is also well again. Compared to other companies of similar, and the mind are in the tear.
This review is about item#32510301.
Use when working on the boat
3
From Japan
On 2013-03-11 14:43:20
Fingertip also be used, may treat them easy. Since sweat sweat is a good usability.
This review is about item#32510292.
Car maintenance
1
From Japan
On 2013-01-12 12:22:35
The root portion of the finger had raveling with the use of several times. But nor was unreasonable use, too fragile.
This review is about item#32510317.
Used for summer bike
5
From Japan
On 2012-10-03 21:36:08
When the fit comfortable at best are using the bike was comfortable with reasonable breathability. Better to use from once washing to is, I feel like the water-absorbing part of the toweling increases. It has been dropped in the middle of the unfortunately touring. Next season also will buy.
This review is about item#32510301.
I often use the hand, when you want to protect
5
From Japan
On 2011-10-27 14:05:40
In fact, this has been very useful when the rowing boat. Usually it remains this was gloves smartphone is also soft, about strike. It does not or slip, is also strong in some degree water. Since the back of the hand is a toweling, I heard sweat indulge. . . (I do not use in the water)
This review is about item#32510292.
Air conditioning construction
2
From Japan
On 2011-10-22 22:28:05
Only the fingertips of part cheap has been peeled off immediately. Soft of glad in toweling, but regrettable that applied to the durability of the fingertip
This review is about item#32510301.
Loading operation field work
5
From Japan
On 2011-09-01 11:12:23
Because thinner than indulge the is a good unlined gloves sweat comes rubber peeling and durability is too much good enough, but I think that it is good gloves. Washable to After the idea of ​​it is perfect score wipe sweat it a little cheaper after price is the site is very good is it still companionship small product that thought of, but I hope the product development that nifty. Site employees have to wipe the sweat casually, but I think that come in handy without entering the Toka sweat eye.
This review is about item#32510317.

Related Products