Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex driver set

4.00 (3)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0431
Blade Shape
hexagonal
Set Contents
DH-15 (1.5mm), DH-20 (2.0mm), DH-25 (2.5mm), DH-30 (3.0mm), DH-40 (4.0mm), DH-50 (5.0mm) :( opposite side dimensions mm), DH-15(1.5mm), DH-20(2.0mm), DH-25(2.5mm), DH-30(3.0mm), DH-40(4.0mm), DH-50(5.0mm):(opposite side dimensions mm)
TRUSCO Part Number
395-4820, 395-4820
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 DK-02 05236357 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-07-13 17:02:10
Unlike the L type wrench, you can easily walk around. In addition, because the thickness of the grip is different depending on the size of the six-picture bolt, it is easy to use because it prevents over-turning and crushes the thread mountain.
This review is about item#05236357.
Sewing machine repair
2
From Japan
On 2015-05-01 00:05:05
I mainly use a small size, but the handle is thin and the power does not enter. Unfortunately it has become an interior.
This review is about item#05236357.
Hobby craft, maintenance of cars and motorcycles
5
From Japan
On 2014-11-13 15:01:07
Easy to use with a sense of driver when turning than wrench type. I'm glad I bought it.
This review is about item#05236357.

Related Products