Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mini tube cutters

5.00 (4)
Cutting Size
1/8 - 5/8 (about 3-15 mm)
Overall Length (mm)
90
Application
A copper pipe / for aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-127 08742824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioning plumbing of the home
5
From Japan
On 2013-09-06 23:57:15
It is enough to cut the copper pipe in DIY. Resistance at the time of cutting (torque) I think less.
This review is about item#08742824.
Use in plumbing of kerosene boiler oil supply copper tube
5
From Japan
On 2012-10-22 22:04:29
It was used in the plumbing of the fuel supply for the copper tube of kerosene-type boilers. This time, we used to cut work of 8mm diameter copper pipe (wall thickness of 0.8mm), sharpness of the cutter also was active can be cut with a comfortable and several tens of seconds.
This review is about item#08742824.
Air conditioning-related disconnection of the copper pipe.
5
From Japan
On 2012-04-03 18:31:47
Even in narrow places where pipes cross each other in a small, it can be cut, we have come in handy. Moreover, because the price is also a decent reasonable and sharpness, I am very satisfied. So inexpensive, we believe that disposable Kitara blade is dull, but growing more satisfaction if the replacement of the blade can be.
This review is about item#08742824.
Used as a cutter for 6mm copper tube
5
From Japan
On 2009-01-17 19:26:01
Convenient because it is compact and lightweight thin tube can be cut while turning the body
This review is about item#08742824.

Related Products