Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3 Sizes Tube Bender, Millimetre Type

3.88 (8)
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Soft aluminum tube => 1.0 mm or less
Radius Curvature (mm)
About 17
Compatible Pipe Diameter (phi mm)
6, 8, 10
Overall Length (mm)
200
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-368M 08742815 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Used for bending copper clad pipe
4
From Japan
On 2017-06-21 16:55:16
It is useful when constructing a copper pipe in a place where R is small and narrow.
This review is about item#8742815.
Bending of copper pipes
4
From Japan
On 2015-10-24 10:51:44
Easily bent
This review is about item#08742815.
Used for bending copper pipe
4
From Japan
On 2015-03-10 18:59:30
I used it for bending the control tube 8 mm (clothing 1 mm), but it was able to be used without problems. Depending on the location, it's small, so I am happy to use it even in a small space.
This review is about item#08742815.
Aluminum pipe work
5
From Japan
On 2014-05-30 21:32:41
It bends easily and more beautifully. R Since the radius is fixed, it can be bent only by the fixed R, but it is appreciated because its use frequency is very high.
This review is about item#08742815.
Bend a pipe
1
From Japan
On 2014-04-05 13:48:32
Even if I tried to bend the pipe many times how to use it was broken pipe was bent at the part which was not used. I think that it is not made in Japan, but it is quite inconvenient because there is no such thing as an instruction manual in the box. I regret purchasing it.
This review is about item#08742815.
In kerosene piping etc.
5
From Japan
On 2012-10-22 23:09:22
Bending with minimum radius was easy to work smoothly.
This review is about item#08742815.
Bending of aluminum rods and stainless steel pipes
5
From Japan
On 2011-11-22 12:32:16
I thought that it would not be possible to bend a stainless steel pipe, but I could bend it easily.
This review is about item#08742815.
Aluminum tube bending process.
3
From Japan
On 2009-02-05 08:37:19
Outer diameter · 10 mm, wall thickness 0.8 mm can be bent to nearly 90 degrees. For the handle to bend this tube, the length is slightly short. I want +50 mm more.
This review is about item#08742815.

Related Products