Buy more than* S$200* and get FREE SHIPPING

mary cutter (small and light type)

Purpose
Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded
Blade Opening (Tip)(mm)
24
Compatible Blades and Cutters
X5
Weight (g)
140
Overall Length (mm)
195
Type
Cutter
TRUSCO Part Number
111-1574
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX5 02200721 56.99 SGD
In stock
ADD TO CART

Related Products