Buy more than* S$200* and get FREE SHIPPING

C type locking pliers

5.00 (1)
...see all>
Product Options
ADD TO CART
Mouth Opening (mm) Dimensions B (mm) Dimensions A (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Opening (mm) Dimensions B (mm) Dimensions A (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 40 50 150 Carbon tool steel 1PC 1 ERC-150 09241933 16.99 SGD
In stock
80 75 95 275 Carbon tool steels 1PC 1 ERC-275 09241942 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clamp a little recessed
5
From Japan
On 2014-06-11 14:38:45
Better build than I imagined. It is a good item.
This review is about item#09241942.

Related Products