Buy more than* S$200* and get FREE SHIPPING

Anti-Static Gloves

2.00 (1)
Purpose
For work in laboratories or with semi-conductors., For work in laboratories or with semi-conductors.
2015 Trusco Published Pages
3 0289
Resistance Value
108 -109 ohm, 108-109ohm
Material
Polyester (conductive fiber woven processing), Polyester (electro conducting fiber knitting processing)
Performance
Static protection
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85, 85 295-4788, 295-4788 8.5, 8.5 8.2 20, 20 S, S 200 1Pair 1 AS-302-S 08275267 4.79 SGD
In stock
85, 85 295-4770, 295-4770 8.5, 8.5 8.7 21, 21 M, M 210 1Pair 1 AS-302-M 08275276 4.83 SGD
In stock
90, 90 295-4761, 295-4761 9.0, 9.0 8.7 22, 22 L, L 220 1Pair 1 AS-302-L 08275285 4.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of optical equipment such as personal camera equipment.
2
From Japan
On 2016-01-13 06:41:11
I requested L size, but it was small in my hand. I think I will purchase if there is a big one at hand.
This review is about item#08275285.

Related Products