Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Belt Sander

5.00 (1)
Purpose
Finishing polish of various types of mold, beats cutting after welding, etc.
Hose Mounting Nozzle
1/4"NPT
Belt Speed (m/min)
2580
Air Consumption (L/min)
120
Belt Width W x Length l (mm)
20x520
Maximum Speed (min-1[r. p.m])
17000
Weight (kg)
1.4
Overall Length (mm)
245
Accessories
L-TYPE WRENCH, BODY MOUNTED BELT PAPER (# 60 )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-1380 06715457 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaping of iron and aluminum and R part grinding
5
From Japan
On 2008-07-03 23:12:51
Although I use a belt of a monotaro brand in combination, anyway it is easy to use and loves it.
This review is about item#06715457.

Related Products