Buy more than* S$200* and get FREE SHIPPING

Fluorescence Optex 1

4.00 (2)
Green Purchasing Law
Compatible
Ink Color
7 Color set (Red / Pink / Orange / Yellow / Green / Blue / Purple)
Line Width (mm)
Thick /4.0
Ecomark Certification Number
05112507
Type
Bold characters
Weight (g)
8.8 (Per bottle)
Overall Length (mm)
132.5
Shaft Diameter (phi mm)
11.5
Type
water-based
Ingredients
Water-based pigments
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7color) 1 WKS4-7C 09524891 -
Discontinued
[x]
ADD TO CART

Related Products