Buy more than* S$200* and get FREE SHIPPING

Super Tom Sputtering Hose, With Coupler

4.50 (2)
Purpose
For maintenance, sheet metal, tool and construction.
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Working Pressure Inner Diameter (phi mm) Thickness (mm) Length (m) Overall Length (m) TRUSCO Part Number Operating temperature Limits Color Material Using Coupler Material (Hose) Outer Diameter (phi mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Working Pressure Inner Diameter (phi mm) Thickness (mm) Length (m) Overall Length (m) TRUSCO Part Number Operating temperature Limits Color Material Using Coupler Material (Hose) Outer Diameter (phi mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5x10 1.5MPa 6.5 1.75 100 100 411-4949 -5 to 60deg C Black Special elastomer resin - - 10 - 1-1353 1Roll 1 STS-6510 48973364 439.99 SGD
Shipped after 2018-01-23
8.5x12.5 1.5MPa 8.5 2 100 100 411-4981 -5 to 60deg C Black Special elastomer resin - - 12.5 - 1-1353 1Roll 1 STS-8512 48973407 609.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - - - - - 1Roll 1 STS-6510 32272931 189.99 SGD
Shipped after 2018-01-22
6.5x10 - 6.5 - 10 - 411-4957 - - - Two?touch Urethane (spark resistance) 10 1.5 - 1Roll 1 STS-6510 32272913 79.99 SGD
Shipped after 2018-01-22
6.5x10 - 6.5 - 20 - 411-4965 - - - Two?touch Urethane (spark resistance) 10 1.5 - 1Roll 1 STS-6510 32272922 129.99 SGD
Shipped after 2018-01-22
8.5x12.5 - 8.5 - 10 - 411-4990 - - - Two?touch Urethane (spark resistance) 12.5 1.5 - 1Roll 1 STS-8512 32272947 109.99 SGD
Shipped after 2018-01-22
8.5x12.5 - 8.5 - 20 - 411-5007 - - - Two?touch Urethane (spark resistance) 12.5 1.5 - 1Roll 1 STS-8512 32272956 189.99 SGD
Shipped after 2018-01-22
8.5x12.5 - 8.5 - 30 - 411-5015 - - - Two?touch Urethane (spark resistance) 12.5 1.5 - 1Roll 1 STS-8512 32272965 259.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When replacing the hose
5
From Japan
On 2017-09-16 16:58:00
Just the right length and material are good, it fits well in the field.
This review is about item#32272947.
Car maintenance work
4
From Japan
On 2014-07-30 10:47:14
Although I have used it before, I am satisfied with the good handling and welding sputtering, but I feel that the bulging is slightly early. It is a pity that the coupler is not a one touch (I replaced it with a Nitto Nut Coupler 200)
This review is about item#32272922.

Related Products