Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electric Wire (mm2) Type Cable Connection Method Weight (g) Connection Method Color Length (mm) Overall Length (mm) Purpose Main Part Shape Body Dimension (mm) Overall Length Clasp Compatible Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Type Cable Connection Method Weight (g) Connection Method Color Length (mm) Overall Length (mm) Purpose Main Part Shape Body Dimension (mm) Overall Length Clasp Compatible Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 to 60 - Solder 290 (Between joints) screw - - 210 Cabtyre cable joints for Arc welding - - phi19mm 500 1Set(2PC) 1 K-19 solder 88967182 46.34 SGD
Shipped after 2017-05-02
60 - Solder 420 (Between joints) screw - - 230 Cabtyre cable joints for Arc welding - - phi22mm - 1Set(2PC) 1 K-22 solder 88967191 59.15 SGD
Shipped after 2017-05-02
80 - Screwed expressions 440 (Between joints) screw - - 240 Cabtyre cable joints for Arc welding - - phi24mm - 1Set(2PC) 1 K-24 screw 88967207 72.55 SGD
Shipped after 2017-05-02
8 to 14 - Screw 130 (Between joints) pin (Rubber cover) Black 190 190 - phi13mm - phi13mm 125 1Set(2PC) 1 K-14 34736606 50.56 SGD
In stock
80 - Solder 440 (Between joints) screw - - 240 Cabtyre cable joints for Arc welding - - phi24mm - 1Set(2PC) 1 K-24 solder 88967216 72.07 SGD
Shipped after 2017-05-02
38 - 60 Cable connection type / screw stopping - 290 - (Rubber cover) Black - 210 Cabtyre cable joints for Arc welding phi 19 210 phi19mm 500 1Set(2PC) 1 K-19 09892242 42.41 SGD
In stock
60 - 80 Cable connection type / screw stopping - 420 - (Rubber cover) Black - 230 Cabtyre cable joints for Arc welding phi22 230 phi22mm 500 1Set(2PC) 1 K-22 09892251 45.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Movement work
5
From Japan
On 2017-04-01 19:05:49
Since the portion of the cover is likely to move I want you to stop so as not to come forward. Confirmation of the connection I want to be able to easily.
This review is about item#9892251.
Joint for arc welding
4
From Japan
On 2015-12-21 22:16:20
Light and durable
This review is about item#09892251.
Joint for arc welding
4
From Japan
On 2015-12-21 22:15:04
Light and durable
This review is about item#09892251.
Steel-frame work
5
From Japan
On 2015-11-06 15:48:35
I use all the time.
This review is about item#09892242.
For welding
5
From Japan
On 2013-07-21 16:18:33
I bought many times, but easy to use.
This review is about item#09892242.

Related Products