Buy more than* S$200* and get FREE SHIPPING

804 Safety Hoot Ware, "Safety Sneaker"

3.59 (17)
Standard Weight (g/1 leg)
375(26.0cm), 375(26.0cm)
...see all>
Product Options
ADD TO CART
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Resin 24, 24 White x Green, WhitexGreen 1Pair 1 804 35161691 56.99 SGD
Shipped after 2018-01-22
steel, Resin 24.5, 24.5 White x Green, WhitexGreen 1Pair 1 804 35161707 56.99 SGD
Shipped after 2018-01-22
steel, Resin 25, 25 White x Green, White x Green 1Pair 1 804 35161716 55.99 SGD
Shipped after 2018-01-22
steel, Resin 23.5, 23.5 White x Green, White x Green 1Pair 1 804 35161682 56.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 23, 23.0 White x Orange, White x Orange 1Pair 1 804 35161646 55.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 23.5, 23.5 White x Orange, White x Orange 1Pair 1 804 35161655 55.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 24, 24.0 White x Orange, White x Orange 1Pair 1 804 35161664 56.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 24.5, 24.5 White x Orange, White x Orange 1Pair 1 804 32469157 55.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 25, 25.0 White x Orange, White x Orange 1Pair 1 804 32469166 56.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 25.5, 25.5 White x Orange, White x orange 1Pair 1 804 32469175 58.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 26, 26.0 White x Orange, White x Orange 1Pair 1 804 32469184 61.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 26.5, 26.5 White x Orange, White x Orange 1Pair 1 804 32469193 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 27, 27.0 White x Orange, White x orange 1Pair 1 804 32469202 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 28, 28.0 White x Orange, White x Orange 1Pair 1 804 32469211 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 24.5, 24.5 black, Black 1Pair 1 804 32469227 56.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 25, 25.0 black, Black 1Pair 1 804 32469236 56.99 SGD
Shipped after 2018-01-26
steel, Toe box made of resin 25.5, 25.5 black, Black 1Pair 1 804 32469245 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 26, 26.0 black, Black 1Pair 1 804 32469254 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 26.5, 26.5 black, Black 1Pair 1 804 32469263 58.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 27, 27.0 black, Black 1Pair 1 804 32469272 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 28, 28.0 black, Black 1Pair 1 804 32469281 61.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 23, 23.0 White x Green, White x green 1Pair 1 804 35161673 55.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 25.5, 25.5 White x Green, White x green 1Pair 1 804 35161725 56.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 26, 26.0 White x Green, White x green 1Pair 1 804 35161734 56.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 26.5, 26.5 White x Green, White x green 1Pair 1 804 35161743 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 27, 27.0 White x Green, White x green 1Pair 1 804 35161752 57.99 SGD
Shipped after 2018-01-22
steel, Toe box made of resin 28, 28.0 White x Green, White x green 1Pair 1 804 35161761 57.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 3
2 star 2
1 star 2
Review Rating: 3.59
17 Customer Reviews
The reviews are automatic translation.
Loading and unloading of loads
3
From Japan
On 2017-02-01 14:46:54
It is OK to step on the back, but imitation power does not enter
This review is about item#32469184.
On-site use
5
From Japan
On 2016-05-18 11:32:53
I purchased it before and repeated it to ease of wearing.
This review is about item#32469202.
For work and everyday wear
1
From Japan
On 2015-10-31 14:02:00
Protective part of little finger can not be wearing long. I can steam again.
For on-site use
4
From Japan
On 2015-08-04 17:04:09
It is light and easy to wear. It is easy to wear off because you can step on the rustling part.
This review is about item#32469184.
Wiring work
3
From Japan
On 2015-06-14 23:40:30
Although it is comfortable to wear off, I feel a sense of hold on the heel It feels a bit tired with feeling like wearing sandals
This review is about item#32469202.
As a company shoe finish.
2
From Japan
On 2014-11-13 08:56:22
The interior is easy to peel off and it makes it tough. Heel is not stepping, but it is easy to wear because it is soft, but it is easy to break. Therefore, the current situation is reinforcing with several tapes on the inside. Borders between the bottom of the fingers and the sole of the shoe are liable to split. The insoles are hollowed out by the square mass of the shoe sole, there is no cushioning property and it tires easily. Because the interior is large, we have an additional insoles. Also, it can be quite steamy. I got an adhesive on the inside of the tip protector and was hitting it. I took off the cloth and took it off Does he have lost the loser?
This review is about item#35161716.
Working indoor and outdoor
4
From Japan
On 2014-06-18 08:36:18
It is six months purchase. The root of the heel part began to split both. I did not mind, crushing the heel and putting on it was very handy, but I feel weak durability. After trying using it until it is torn down, I think about repurchasing. It is better than cloth sneakers.
Construction site management
4
From Japan
On 2014-05-08 15:56:19
The shoes themselves are very light, I think that comfort is also good. However, I felt that the width was too broad for 3E. I could adjust it with a string and let me fit. The heel was made of cloth and felt slightly weak. I do not know the durability, etc. I just got down, but is not it overall good overall?
This review is about item#35161734.
Work that goes in and out of quality
4
From Japan
On 2014-04-02 18:32:02
It is slightly larger, but it fits.
This review is about item#35161743.
Home electronics service industry
3
From Japan
On 2014-01-21 19:29:32
I ordered with the size that I always purchase, but in fact, I feel like somewhat bigger making. It may be because of wide range. I am thinking about re-purchasing looking at durability. Functionally, it is useful to crush the heels and put them in and out of the house in and out. So far sneakers were broken from the heel. I am expecting durability after that.
This review is about item#32469245.

Related Products