Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw

Unit Dimensions Length (mm)
452
Number of Strokes (min-1 [Time/minute])
0 - 2800
Cutting Capacity (mm) Pipe
(Reciprocating saw blade when using the overall length 160mm) 130
Cord Length (m)
2.5
Power Consumption (W)
860
Power (V)
Single-phase 100
Current (A)
9
Weight (kg)
3.2
Stroke (mm)
28
Compatible
(Blade) No.21, 22, 23, 23B, 24, BIM22, BIM29, BIM30, BIM27, BIM28, BIM31, BIM32, BIM33, BIM34
Accessories
(Iron Works), BIM34 (composite) for each one piece, blade BIM33 plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JR3050T 07071802 308.79 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products