Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disk Pads

5.00 (2)
Purpose
For general grinding
Outer Diameter (phi mm)
125
Hardness
Ordinary
Shaft
Shaft diameter 7.9mm, 24 pitch
Maximum Rotation Speed (min-1[r. p.m])
10000
Thickness (mm)
19
Type
For w/glue
TRUSCO Part Number
220-4754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5575 06661155 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting of paint
5
From Japan
On 2017-11-13 10:32:48
Since the pad used before was broken, it is easy to buy it is a good item
This review is about item#6661155.
During product polishing
5
From Japan
On 2016-07-12 12:32:32
This price is saved with brand name
This review is about item#06661155.

Related Products