Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond wheel "cutting king"" (dry type)"

4.33 (3)
Diamond Layer Width (W) (mm)
7
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Attached Ring Bore Diameter (phi mm) Bore Diameter H (phi mm) Diamond Layer Thickness (T) (mm) Outside Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Attached Ring Bore Diameter (phi mm) Bore Diameter H (phi mm) Diamond Layer Thickness (T) (mm) Outside Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7600 470 25.22.20 25.4 2.2 205 272-6408 1Sheet 1 SA200 08062652 129.99 SGD
In stock
- - 15 20 1.8 105 272-6360 1Sheet 1 SA105 08062616 41.99 SGD
In stock
- - 20 22 2.0 127 272-6378 1Sheet 1 SA125 08062625 78.99 SGD
In stock
- - 25/22/20 25.4 2.2 152 272-6386 1Sheet 1 SA150 08062634 95.99 SGD
In stock
- - 25/22/20 25.4 2.2 180 272-6394 1Sheet 1 SA180 08062643 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Concrete cutting
4
From Japan
On 2016-01-12 09:05:15
Cheap, for the price it will expire. Regarding durability, I do not know yet
This review is about item#08062643.
Block cutting
4
From Japan
On 2015-01-30 14:44:54
The sharpness of sharpness and the reduction of blades are quick, but I think that it is price equivalent,
This review is about item#08062616.
Concrete cut
5
From Japan
On 2014-04-18 00:46:16
Sharpness was pretty good, about 20M cut, but sharpness does not change
This review is about item#08062652.

Related Products