Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor, Indoor Type, Neo100

4.71 (28)
Heat Resistance Class
E
Rated Frequency (Hz)
50/60/60
Rated Voltage (V)
Three-phase 200/200/220
Rating
S1 (continuous)
Protection Structure
IP44
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimensions M (mm) Dimension H (mm) Paint Color Dimension Z (mm) Dimensions L (mm) Voltage Frequency (Hz) Dimension W (mm) Output (kW) Dimension U(mm) Dimension T (mm) Weight (kg) Dimension r (mm) Dimensions C (mm) Frame Number Dimensions B (mm) Dimension Q(mm) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimensions KL (mm) Dimension G(mm) Dimension S (mm) Outer Cover Structure Dimensions J (mm) Dimension F (mm) Dimensions QR (mm) Dimensions N (mm) Dimensions A (mm) Dimensions XB (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension H (mm) Paint Color Dimension Z (mm) Dimensions L (mm) Voltage Frequency (Hz) Dimension W (mm) Output (kW) Dimension U(mm) Dimension T (mm) Weight (kg) Dimension r (mm) Dimensions C (mm) Frame Number Dimensions B (mm) Dimension Q(mm) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimensions KL (mm) Dimension G(mm) Dimension S (mm) Outer Cover Structure Dimensions J (mm) Dimension F (mm) Dimensions QR (mm) Dimensions N (mm) Dimensions A (mm) Dimensions XB (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 178 Rigerugure (Munsell 8.9Y5.1 / 0.3) 10 315 [200V class] 200V 50 / 60Hz, 220V 60Hz 8 1.5 4 7 18.0 (motor alone) 168.5 90 90L 114.5 50 70 49 182 149 10 24j6 In all Indoor Fan Ougiya type 35.5 62.5 0.3 155 146.5 56 1PC 1 TFO-FK 4P 1.5KW 32510344 -
Discontinued
[x]
195 197.5 Rigerugure (Munsell 8.9Y5.1 / 0.3) 12 356 [200V class] 200V 50 / 60Hz, 220V 60Hz 8 2.2 4 7 24.0 (motor alone) 193 100 100L 129 60 80 51.5 198 156 12.5 28j6 In all Indoor Fan Ougiya type 45 70 0.5 175 163 63 1PC 1 TFO-FK 4P 2.2KW 32510353 -
Discontinued
[x]
140 143.5 Rigerugure (Munsell 8.9Y5.1/0.3) 7x20 236 [] 200V class 200V 50/60Hz, 220V 60Hz 5 0.4 3 5 8.2 (motor alone) 120 71 71M 87 30 56 25 145 129 3.2 14j6 All 閉外 Ougiya inner mold 30 45 1 115 116 45 1PC 1 TFO-FK 4P 0.4KW 32510326 169.99 SGD
In stock
160 161.5 Rigerugure (Munsell 8.9Y5.1/0.3) 10x25 268.5 [] 200V class 200V 50/60Hz, 220V 60Hz 6 0.75 3.5 6 12.5 (motor alone) 140 80 80M 96 40 62.5 25 163 135 3.2 19j6 All 閉外 Ougiya inner mold 35 50 0.3 125 128.5 50 1PC 1 TFO-FK 4P 0.75KW 32510335 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.71
28 Customer Reviews
The reviews are automatic translation.
Machine motor change
5
From Japan
On 2017-01-18 17:05:04
It is lighter than conventional motors, sound is quiet, and there is less vibration. I am very satisfied.
This review is about item#32510326.
For power
5
From Japan
On 2016-10-21 18:10:56
It is lightweight, quiet and good product.
This review is about item#32510326.
Ventilation fan
5
From Japan
On 2016-08-26 20:15:52
It is inexpensive and convincing price life is long and it is not broken.
This review is about item#32510326.
Hoist motor
5
From Japan
On 2016-08-10 16:24:09
Stable performance. Hitachi brand of trust
This review is about item#32510326.
Work machine
5
From Japan
On 2016-05-18 16:51:31
There is no problem in the product at all. The price is also appreciated and there is no problem. If there was only one, it was a problem of Hitachi, but the handle part of the packed box was open and there was anxiety in the transportation on the rainy day. I tried using it, but it was fine.
This review is about item#32510326.
Exchanging motors of existing machine tools
5
From Japan
On 2016-05-02 14:50:09
There seems to be price appeal and it seems that there is no problem in performance at all. It may not be known until you try it for a long time, but I am fully satisfied at the present moment.
This review is about item#32510326.
Existing replacement
5
From Japan
On 2016-03-07 12:11:55
It is becoming quieter than the previous item.
This review is about item#32510326.
Power of agricultural processing equipment
4
From Japan
On 2015-08-18 22:51:01
The balance between function and size is very good. I am sorry to hear that it will be a substitute after this purchase. Apparently in the next equipment production, it seems that it will become bigger if the equivalent output is made so design change becomes essential, it is a very disappointing dish!
This review is about item#32510353.
Repair and replacement parts of air compressor
5
From Japan
On 2015-07-17 01:10:18
Because the motor of the air compressor burned up, I purchased this item of the successor. Although I was considering second hand, I bought this item from the fact that it was a price of over 20,000 and the repair company of Hitachi Group does not accept individual partner. Since the mounting dimensions were the same as those of the old type, we were able to replace it without problems.
This review is about item#32510353.
Oil Gap Pump
5
From Japan
On 2014-12-16 17:36:58
Satisfied
This review is about item#32510326.

Related Products