Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Sky Slim 1Type 550

5.00 (4)
Caution
Mounting parts not included.
Load Limit (kgf)
A tip/150
Size (mm)
550
Weight (g)
810
Caution
Please attach the lower pole center is 650 mm or more higher from a lower foothold during storage.
Application
Metal Clothshorse
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White   1PC 1 550WH 32511202 46.99 SGD
Shipped after 2018-06-27
Light bronze *[No return] You cannot return this product. For details, see FAQ. 1PC 1 550LB 32511211 45.99 SGD
Shipped after 2018-06-27
Dark bronze   1PC 1 550DB 32511227 45.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Laundry clothes
5
From Japan
On 2015-03-16 13:10:02
It is used as indoor clothes attached to indoor wall. It's very convenient to dry as much as outside. I made the color white, so I do not mind even indoors.
This review is about item#32511202.
Washing
5
From Japan
On 2014-12-25 13:38:58
I found the same thing as the ones I used for a while soon, arrived immediately after ordering, I am saved very much. Easy to use and convenient.
Newly built property
5
From Japan
On 2014-11-11 18:39:22
It is an item more than the price.
This review is about item#32511211.
Used in wall clothes racking of RC rental apartment
5
From Japan
On 2012-05-16 13:45:47
Construction property is also good firmly. I was satisfied that the price was cheap.
This review is about item#32511211.

Related Products