Buy more than* S$200* and get FREE SHIPPING

Landry Pole Holder "HOSU Clean EK Type"

4.89 (9)
Catch-Phrase
Outstanding cost performance, perfect for the apartment!
Load Limit (kgf)
A tip/100
Size (mm)
550
Finishing Material
Aluminum die casting / baking finish
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 EK-55-BL 32560464 21.99 SGD
Shipped after 2018-02-26
Dark bronze 1PC 1 EK-55-DB 32561182 21.99 SGD
Shipped after 2018-02-26
Light bronze 1PC 1 EK-55-LB 32561733 21.99 SGD
Shipped after 2018-02-26
White 1PC 1 EK-55-W 32562196 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
We installed it for rent!
5
From Japan
On 2017-09-25 21:30:12
It was simple and cheaper at the price! Installation is also easy.
This review is about item#32561733.
Set in window frame
4
From Japan
On 2017-08-16 07:59:56
The color is calm, it is a necessary and sufficient product with the minimum function.
This review is about item#32561182.
Clothespout holder
5
From Japan
On 2017-06-08 12:45:18
It was cheap and solid. Although it was a bit difficult to install, strength is not a problem.
This review is about item#32561182.
Laundry clothes
5
From Japan
On 2016-05-27 21:35:54
It is a simple and necessary enough commodity. The finish of the casting is also beautiful.
This review is about item#32562196.
Set up in the eaves of the first floor of the detached house and use it as a laundry clothes.
5
From Japan
On 2014-10-31 15:09:10
Black is a matte texture ◎! I am very pleased because I was looking for a matte black without gloss, as it was the color I wanted. Easy to install, it seems to be useful.
This review is about item#32560464.
Installation of veranda facilities
5
From Japan
On 2014-09-27 21:41:35
The product itself was made quite lightweight so it was easy to install. Baked paint was also firmly coated and I thought that it was strong against rust as long as it did not scratch it. For those who are lost in choosing a product I think that it is the best at low price.
This review is about item#32561182.
Drying installation
5
From Japan
On 2014-07-01 06:54:23
I did not understand about parts, so when I contacted you, I corresponded very carefully.
This review is about item#32562196.
Because it is a renovation specialty store, at the customer's request.
5
From Japan
On 2013-11-20 22:36:09
The wooden exclusive screw is thick and long. I think whether it will be a more manageable item.
This review is about item#32561733.
For support of green curtain
5
From Japan
On 2013-06-25 21:13:39
I bought and installed it to support the upper part when setting the green curtain in the bay window. Although we had removed the green curtain every typhoon, we had trouble with morning glory and goya. I fixed the upper part of the green curtain to the Hosukurin attached to both sides of the bay window and fixed the feet with the pile, so I will not bother with the typhoon.
This review is about item#32561182.

Related Products