Buy more than* S$200* and get FREE SHIPPING

Easy Set Hyper Helper

3.54 (13)
Purpose
Moving your furniture and room makeover, heavy material lifting and moving.
Capacity (kg)
150 (weight lifted once)
Withstand Load (kg)
100 (one cart)
Overall Length (mm)
365 (hyper-lifter)
Dimension (mm)
120 X 80 x 28 (truck)
Set Contents
Hyper lifter / 1 stand Hyper truck / 4 units Cloth bag for storage / 1 set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HP-500 32573195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 4
2 star 0
1 star 2
Review Rating: 3.54
13 Customer Reviews
The reviews are automatic translation.
Furniture moving
3
From Japan
On 2016-06-28 18:55:45
Although the thing of purchase CM a look at what similar CM can change the direction of 360 degrees, on the other hand is a pity that did not you move only direction
This review is about item#32573195.
Movement of the fixtures and fittings
3
From Japan
On 2016-06-13 09:11:59
But not when the moving distance is short problem, the movement of the luggage becomes difficult when the caster is the angle deviation because only straight ahead direction. Carriage that can be moved in the entire circumferential direction is want.
This review is about item#32573195.
Use during the movement of the furniture
5
From Japan
On 2015-04-15 18:05:34
At the time of movement and layout change when a large cleaning of the premises of the chest of drawers and furniture have been used conveniently. In Keii force, improve work efficiency help to many in the movement and position changes.
This review is about item#32573195.
Movement of the desk and archive
5
From Japan
On 2015-03-30 17:11:19
It is more stable of the four ball and beefy.
This review is about item#32573195.
Used to move heavy
5
From Japan
On 2014-03-26 23:27:31
The examination room at the time of renovation, was used to move heavy objects. There is no problem easy to use lifter. But the carriage of the body and the roller is made of plastic, there was a little anxiety in durability.
This review is about item#32573195.
Movement of 100kg position of the gantry
1
From Japan
On 2014-02-07 18:53:11
Not if there is a level of the gantry of the foot, although the 3-point caster takes, caster is disconnected during the move. I want those magic tape manner that can be fixed to the things to move the caster. In addition, two of the caster is I want you to freely.
This review is about item#32573195.
The movement of the chest of drawers
4
From Japan
On 2013-11-21 16:25:29
It was easily able to move the chest of drawers. Casters I think the more easy-to-use you were freely type.
This review is about item#32573195.
Movement preparation of the piano
1
From Japan
On 2013-06-14 16:25:50
Was purchased in order to remove the insulator of the upright piano, but the fork is not plugged enough under the piano in short, it was stopped because it is dangerous. I think that it is insufficient strength to lift the later piano.
This review is about item#32573195.
This is used to move the furniture and other heavy objects in the home.
5
From Japan
On 2013-03-10 17:58:07
This time, I'm very impressed by using the heavy movement in the home (furniture). Safety because not lifted a large furniture to more than necessary and the fact that I feet when you move is very dangerous state be lifted by two people lifted lightly than you think immediately was seen to lift the furniture in the helper hyper to have very happy and it is possible to set the roller. Now we believe the kana Let's proposed or not available even in the company this thing. This this hyper set also think like spread the location that can be used and there is a thing made of metal since the movement of the heavier things in the company.
This review is about item#32573195.
The movement of the luggage
3
From Japan
On 2012-12-05 11:50:22
Lifter is small
This review is about item#32573195.

Related Products