Buy more than* S$200* and get FREE SHIPPING

Lead Free Solder Station Soldering Iron

3.50 (2)
Control Temperature (degree C)
250 - 500
Input Power
AC100V 50/60Hz
Leak Voltage (mV)
1.8 (iron part)
Resistance between Iron Tip Ground(ohm)
Less than 2ohm
Temperature Pricision
+/-2deg C no load
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(The station) 100x150x40
Ceramic heater
Output Voltage (V)
(The station) 6 - 30
Cord Length (m)
1.1 (iron part)
Power Consumption (W)
20/105max (the station)
Weight (g)
(The station) 720 (iron part) 95 (including code)
Overall Length (mm)
180 (iron part)
Body, iron, iron stand, cleaning sponge, Minisupana, adjustment driver
High output of 105W.
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSL610 32573651 249.99 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is used for prototype work and board repair work.
From Japan
On 2012-01-29 22:32:31
The standby time from turning on the power until it becomes usable is very short, and the iron stand is attached to the top of the main body, so it is compact. Usage satisfaction The reason why it was set as "somewhat dissatisfied" is that the "power cord" and "helper code" are hard! Especially the power cord is too hard for us. Depending on the way of installation the body will lose the strength of the code and it will move ... If you change to a softer material, will you use the product feeling better?
This review is about item#32573651.
Part installation on printed circuit board, Production of connector cable
From Japan
On 2011-08-12 22:59:51
After the power switch is turned ON, the set temperature is reached in a short time. The station is compact, it can be combined with a soldering iron stand, so you do not have to worry about placing place.
This review is about item#32573651.