Buy more than* S$200* and get FREE SHIPPING

Air Duster Cleaning Type

5.00 (1)
Purpose
For engine cleaning For air conditioner cleaning For a variety of mechanical cleaning For spray, such as anti-rust oil For disinfectant spray.
Nozzle Diameter
G1/8 (PF1 //8 FEMALE)
Hose Length (mm)
1500
Available Liquid
Kerosene, oil, water, various types of detergent
Air Blast Distance (mm)
250 before and after
Nozzle Diameter (phi mm)
5.0
Nozzle Length (mm)
200
Discharge Rate (L/min)
0.4 (Liquid)
Air Consumption (L/min)
Maximum/220
Supplying System
A suction type (liquid)
Maximum Working Pressure (MPa)
0.7
Weight (g)
370
Accessories
1.5m with hose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EAD-501WA 32573913 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the media removal after wet blasting.
5
From Japan
On 2011-07-27 08:43:27
Since the nozzle is long handy for cleaning, such as a bolt hole and the oil passage. It was more wish I Could put such as a dedicated anti-scattering cover.
This review is about item#32573913.

Related Products