Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Smart Drill Driver

4.00 (3)
Maximum Tightening Torque (N m)
6.9
Max Boring Capability (mm) Wooden
10
Max Boring Capability (mm) Iron
5
Screw Fastening Capacity (mm)
(Maximum) 41
Body Weight (kg)
0.9
Cord Length (m)
2
Power Consumption (W)
90
Specification
24 step clutch / continuously variable transmission
Accessories
# 2 Phillips # 8 minus double-ended bit, # 2 Phillips # 10 minus double-ended bit, bit holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR111RE 32574552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Assembling furniture
4
From Japan
On 2013-12-09 19:29:36
It was a little difficult as the furniture board was too hard, but there was no problem for the first use of the drill itself
This review is about item#32574552.
Drilling, screwing, grinding
3
From Japan
On 2010-01-27 08:05:38
I can adjust the rotation speed by pushing the switch convenient convenient Although this manufacturer's favorite has been used since before, I hope for reprint that I canceled because it is a missing item this time
This review is about item#32574552.
Assembling of furniture etc.
5
From Japan
On 2010-01-07 14:46:47
I used power tools for the first time, but since I move as I wanted, I was beaten. It was a woman because I was not confident about the power, but if it is so easy to handle, the impact driver was better. I changed the rechargeable battery immediately so I made it with a cord, but I do not feel inconveniences in particular.
This review is about item#32574552.

Related Products