Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves

4.17 (6)
Purpose
For driving, packing, inspection, etc.
Materials (sliding resistant)
Natural rubber
Color
Gray
...see all
Product Options
ADD TO CART
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7202-01 16.5 7.1 23.5 S Nylon, cotton 330-1125 1Pair 1 320 32574577 5.91 SGD
In stock
1-7202-02 17.0 7.3 24.5 M Nylon, cotton 330-1117 1Pair 1 320 32574586 6.03 SGD
In stock
1-7202-03 17.5 7.5 25.5 L Nylon and cotton 330-1109 1Pair 1 320 32574595 5.96 SGD
In stock
- 18.0 7.8 26.5 LL Nylon, cotton 330-1095 1Pair 1 320 32574604 6.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Metalworking (relatively class of light work)
3
From Japan
On 2015-11-07 00:44:00
But it felt easy to use in very supple when you first bought, I feel that the appeal has faded to one then go to try a variety of gloves. I do not think there is already a top-level in softness and suppleness.
This review is about item#32574595.
Light work.
5
From Japan
On 2014-10-31 00:02:25
Although we have tried various and gloves this kind of thought, for now softness, suppleness, grip ease (feel like stick to the object), the best compromise, such as durability and wonder if this glove you have. It also has been sold Nyokinyoki and new products such as bamboo shoots after the rain in the neighborhood of the home center, because it is basically the consumables, but I think that the future is also to try a lot of products, become a base This is a glove. Hopefully smartphone correspondence (laughs
This review is about item#32574586.
Construction site marking work
5
From Japan
On 2014-04-14 22:40:33
When marking work, because it fit perfectly to the fingertips thin, thread of the chalk line is packed with ease.
This review is about item#32574577.
Machine tools, machinery maintenance
4
From Japan
On 2013-05-28 17:16:11
Since the hand is large was variously tried in the do-it-yourself store. Those feeling bad and floating without contact with the crotch of the finger but, LL of this product was fit. Grip may be. But, it melts in the spark and inadvertently use the Thunder (back of the hand portion). After, it has become sticky with melted rubber and leave them without long. Rubber want you to think of the manufacturer.
This review is about item#32574604.
Movement of the truck and boxes products, loading
4
From Japan
On 2010-05-12 11:47:26
Fit and slip is very good. Rubber of the little finger is, I think to be easy to tear.
This review is about item#32574595.
Used at the time of the work of the steel frame construction and sign tent construction work at heights work.
4
From Japan
On 2009-09-16 12:36:07
Good adhesion condition, can also fine work
This review is about item#32574595.

Related Products