Buy more than* S$200* and get FREE SHIPPING

Sand flex

3.50 (2)
Number of Threads per inch
24 pile
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3805-250-24-1 03344607 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For carbon fiber cutting
5
From Japan
On 2016-02-09 16:57:54
It is used for front fork column cutting of carbon fiber rotor racers. Because it is carbon, it is not a blade that can be cut and it will not be a beautiful cut, so I am using this because it does not have a blade.
This review is about item#03344607.
Cutting of metal
2
From Japan
On 2012-06-08 14:33:24
At first it was cutting pleasantly, but the material of the blade is hard so it was somewhat brittle and the blade spilled steadily and it was not sticky compared to other products. Because the price is reasonable, I felt it was a problem if I chose to use it and use it.
This review is about item#03344607.

Related Products