Buy more than* S$200* and get FREE SHIPPING

Base master gold

5.00 (1)
Purpose
For electrically conducting cutting tools, workpiece and machine
Material (measuring surface)
Ceramics
Battery Life (continuous use)
10
Batteries
SR44x2
Body Size (phi mm)
42.5
Measuring Plane (mm)
phi14
Detection Method
Internal contact point method
Overall Height (mm)
50
Weight (kg)
0.24
Stroke (mm)
3
TRUSCO Part Number
137-8678
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-50G 02019473 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-06-23 21:16:54
I am glad that there was not much error.
This review is about item#02019473.

Related Products