Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drain Hose

4.14 (7)
Purpose
Drain hose for air conditioning
Port Size (phimm)
14, 16 And 18 for both
Inner Diameter (phi mm)
14
Length (m)
50
Color
Ivory
Material
PE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50m) 1 BDH-14 32575137 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
2
From Japan
On 2016-08-27 21:52:35
It's hard to use because it is hard.
This review is about item#32575137.
air
5
From Japan
On 2016-07-12 16:50:26
Very easy to use, the price is satisfactory.
This review is about item#32575137.
Air conditioning drainage hose exchange deterioration
5
From Japan
On 2014-10-11 22:14:18
It is a 10 times charge if you ask a trader who can easily do it by an individual
This review is about item#32575137.
Drain such as water leak
4
From Japan
On 2014-07-29 19:50:51
It is very easy to use that there are three types of joints. It was a good shopping from a purpose of use.
This review is about item#32575137.
Air Conditioner Wastewater
5
From Japan
On 2014-07-08 18:12:18
Triple diameter is convenient.
This review is about item#32575137.
Provisional extension of repair work
5
From Japan
On 2014-07-03 08:54:39
Since temporary, temporary use was not a problem.
This review is about item#32575137.
Air conditioner installation work
3
From Japan
On 2011-03-06 18:37:55
The price is cheap. I hope the curling remains persistent, but it will be improved.
This review is about item#32575137.

Related Products