Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Keeper On Wall

4.44 (45)
Purpose
Please use at room temperature. Please purge the adherent. No re-adhesion, Please use at room temperature. Please purge the adherent. No re-adhesion
Double Sided Tape
Sekisui Chemical co. ltd #535 tape specification
Surface Processing
Bright zinc-plated (trivalent chromium)
Material
Cold-rolled steel
...see all>
Product Options
ADD TO CART
Base Dimensions (mm) Dimensions B (mm) Dimensions A (mm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Dimensions (mm) Dimensions B (mm) Dimensions A (mm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5*10 19.5 10 Small 0.4 1Pack(50PC) 1 MS-10 32576661 5.99 SGD
In stock
25 x 15 25 15 large 0.5 1Pack(50PC) 1 MS-15 32576677 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 7
3 star 7
2 star 0
1 star 1
Review Rating: 4.44
45 Customer Reviews
The reviews are automatic translation.
Car Harness Closing
5
From Japan
On 2018-05-15 11:42:05
It was nice that the price was cheap. For the moment, I am in good shape without peeling.
This review is about item#32576677.
For wiring processing
4
From Japan
On 2018-04-09 16:37:17
Durability is unknown, but there is no particular problem. There are many things that stick to items, but they can tear properly. I hope there is black.
This review is about item#32576661.
Marker lamp for truck For stopping wiring
3
From Japan
On 2018-04-09 15:28:47
If you stick to paste and clean and paste it will come into close contact with no problem. I do not know the strength. I would appreciate it if you could have it for a long time.
This review is about item#32576661.
Fixing the code
5
From Japan
On 2018-04-04 18:51:00
I use it to fix the code. The adhesive surface is also strong, and there is no hindrance to use.
This review is about item#32576661.
To stop wiring
5
From Japan
On 2018-03-20 12:24:08
The adhesive strength of double-sided tape is sufficient. The corners are handled firmly.
This review is about item#32576677.
I used it for the wiring of the last arrester.
4
From Japan
On 2017-11-26 10:41:19
Since there are many numbers in one bag, you can use it without difficulty.
This review is about item#32576661.
Wiring of car dolores etc.
5
From Japan
On 2017-11-16 10:09:46
I used it for the wiring of the car dolores. I am satisfied that I can wire it exactly as it contains a lot of the same quality as a certain famous manufacturer.
This review is about item#32576661.
Attaching amateur radio to car
4
From Japan
On 2017-10-08 12:20:50
It is used to fix the coaxial cable for the antenna when attaching the amateur radio to the car. Manufacturers are now out of print, so I changed them here. It is an essential part because it can not withstand the pulling force of the coaxial cable without this adhesion surface. However, as the amount of money may rise slightly, I would like you to issue a black version.
This review is about item#32576677.
When wiring is fixed
3
From Japan
On 2017-09-05 09:22:28
Used when fixing the wiring of the car, because it can be used normally, the price is low, so satisfied
This review is about item#32576661.
Cable wiring
3
From Japan
On 2017-07-13 17:13:48
It is easy and convenient and just right size for cable wiring.
This review is about item#32576677.

Related Products