Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Service Can

4.33 (9)
Refrigerant Type
R22
Capacity (g)
500
Caution
Please install and use the (TA163) service can valve.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can 1 TA903S-2 32575672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Company's office air conditioner gas replenishment
5
From Japan
On 2014-06-16 15:49:56
Both gas price and content are satisfactory.
This review is about item#32575672.
Household air conditioner gas charge
5
From Japan
On 2014-01-15 23:28:15
It was easy to use with 500 g.
This review is about item#32575672.
Replenishment
5
From Japan
On 2013-09-02 14:29:35
Easy to use
This review is about item#32575672.
Gas Replenishment of Room Air Conditioner
5
From Japan
On 2013-08-25 18:51:16
It was easy to use.
This review is about item#32575672.
Responding to insufficient cooling capacity (gas leakage) of household air conditioners.
5
From Japan
On 2013-08-23 14:12:55
This product is a refrigerant gas for household room air conditioners, it is considered to be only the problem of containers (service can), purity and impurity content. Especially in terms of price, we are satisfied with no problem in using air conditioner during filling and after filling.
This review is about item#32575672.
R22 Air conditioner gas replenishment
5
From Japan
On 2013-07-18 21:10:32
There is no problem in particular. The goods themselves are solid.
This review is about item#32575672.
Although it is an ayacon 10 years ago, I am feeling better than gas leak, so I am planning to use it for a while.
5
From Japan
On 2013-06-23 20:16:45
It is good that the order from order to arrival is fast, (no complaint)
This review is about item#32575672.
Replenish gas
3
From Japan
On 2011-08-02 22:56:21
Although it is an ordinary product, it was \ 1300 at a neighborhood home center, but why did you purchase it?
This review is about item#32575672.
Refrigerant replenishment
1
From Japan
On 2010-01-17 14:32:38
It is very bulky to carry, so it's convenient if you have a large size that you can carry in a tool holder and carry it in.
This review is about item#32575672.

Related Products