Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Z-15GQ Panel Mount

4.82 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Appliance Classes Operating Ambient Temperature (deg C) Specification Electrical Durability Insulation Resistance (Mohm) Weight (g) Classification TRUSCO Part Number 2014 TRUSCO Published Page Allowable Operating Speed Material (case) Force for Operating (OF) (N) Mechanical Durability Contact Interval Rated Current (A) Opreration Method Contact Type Contact Materials Ambient Humidity Contact Specification Impact Resistance Contact Arrangement Installation Method PTI Tracking Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Appliance Classes Operating Ambient Temperature (deg C) Specification Electrical Durability Insulation Resistance (Mohm) Weight (g) Classification TRUSCO Part Number 2014 TRUSCO Published Page Allowable Operating Speed Material (case) Force for Operating (OF) (N) Mechanical Durability Contact Interval Rated Current (A) Opreration Method Contact Type Contact Materials Ambient Humidity Contact Specification Impact Resistance Contact Arrangement Installation Method PTI Tracking Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 or less (initial value) Class I (No freezing) -15 to 80 - 500000 times or more More than 100 (at DC500V mega) - Standard - - 0.01mm to 1m/s Thermosetting resin Max5.3 15 million times or more 0.5mm 15 Snap Action Single-pole, double-throw Silver 35 to 95%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175   1PC 1 Z-15GQ21A55-B5V 35500945 19.99 SGD
In stock
15 or less (initial value) Class I (No freezing) -15 to 80 - 500000 times or more More than 100 (at DC500V mega) - Standard - - 0.01mm to 1m/s Thermosetting resin Max5.3 15 million times or more 0.5mm 15 Snap Action Single-pole, double-throw Silver 35 to 95%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175   1PC 1 Z-15GQ2155-B 35500936 18.99 SGD
Shipped after 2018-07-03
- - - (Switch mechanism) self-return mechanism - - - - - - - - - - - - - - - - - - - - -   1PC 1 Z-15GQ22 02503785 17.99 SGD
In stock
15 or less (initial value) Class I (No freezing) -25 to 80 - 500000 times or more More than 100 (at DC500V mega) About47 Standard 102-1249 1-2447 0.01mm to 1m/s Thermosetting resin 2.45 to 3.43 15 million times or more 0.5mm 15 Snap Action Single-pole, double-throw Silver 35 to 85%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175   1PC 1 Z-15GQ21 02087434 17.99 SGD
In stock
15 or less (initial value) Class I (No freezing) -25 to 80 - 500000 times or more More than 100 (at DC500V mega) About50 Standard 102-1087 1-2447 0.01mm to 1m/s Thermosetting resin 2.45 to 3.43 15 million times or more 0.5mm 15 Snap Action Single-pole, double-throw Silver 35 to 85%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GQ3 02087477 13.99 SGD
Shipped after 2018-06-28
15 or less (initial value) Class I (No freezing) -25 to 80 - 500000 times or more More than 100 (at DC500V mega) - Standard - - 0.01mm to 1m/s Thermosetting resin 2.45 to 3.43 15 million times or more 0.5mm 15 Snap Action Single-pole, double-throw Silver 35 to 85%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GQ8 02087495 14.99 SGD
Shipped after 2018-06-28
15 or less (initial value) Class I (No freezing) -25 to 80 - 500000 times or more More than 100 (at DC500V mega) - Standard - - 0.01mm to 1m/s - - 15 million times or more 0.5mm - - Single-pole, double-throw Silver 35 to 85%RH Rivet Max1000m/s2 1c - 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GQ-C 35500981 15.99 SGD
Shipped after 2018-06-28
15 or less (initial value) Class I (No freezing) -25 to 80 - 500000 times or more More than 100 (at DC500V mega) - Standard - - 0.01mm to 1m/s Thermosetting resin 3.43 (standard value) 15 million times or more 0.5mm - Snap Action Single-pole, double-throw Silver 35 to 85%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GQ7-B 35500972 20.99 SGD
Shipped after 2018-06-27
15 or less (initial value) Class I (No freezing) -15 to 80 - 500000 times or more More than 100 (at DC500V mega) - Standard - - 0.01mm to 1m/s Thermosetting resin Max5.3 15 million times or more 0.5mm - Snap Action Single-pole, double-throw Silver 35 to 95%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175   1PC 1 Z-15GQA55-B5V 35500963 16.99 SGD
In stock
15 or less (initial value) Class I (No freezing) -15 to 80 - 500000 times or more More than 100 (at DC500V mega) About50 Standard - - 0.01mm to 1m/s Thermosetting resin Max5.3 15 million times or more 0.5mm - Snap Action Single-pole, double-throw Silver 35 to 95%RH Rivet Max1000m/s2 1c Screw mounting + ring nut 175   1PC 1 Z-15GQ2255-B 35500911 18.99 SGD
In stock
Below 15 (initial value) Class I -25 to 80 (however, do not freeze) - More than 500,000 times 100 or more (for DC500V meggers) About 54 Standard 102-1265 - 0.01mm - 1m/s - 2.45 - 3.43 10,000,000 times or more 0.5mm 15 - - Silver 35 - 85%RH Rivet Maximum 1000m / s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ21-B 02503776 17.99 SGD
In stock
Below 15 (initial value) Class I -25 to 80 (however, do not freeze) - More than 500,000 times 100 or more (for DC500V meggers) About 39 Standard 102-1125 - 0.01mm - 1m/s - 2.45 - 3.43 10,000,000 times or more 0.5mm 15 - - Silver 35 - 85%RH Rivet Maximum 1000m / s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ 02503767 11.99 SGD
In stock
15 or less (initial value) Class I -25 to 80 (however, no freezing) - More than 500,000 times More than 100 (with DC500V mega) About 50 Standard 102-1222 - 0.01mm - 1m/s - 2.45 - 3.43 More than 10,000,000 times 0.5mm 15 - - Silver 35 - 85%RH Rivet Maximum of 1000 m/s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ22-B 02503794 17.99 SGD
In stock
Below 15 (initial value) Class I -25 to 80 (however, do not freeze) - More than 500,000 times 100 or more (for DC500V meggers) About 50 Standard 102-1184 - 0.01mm - 1m/s - 2.45 - 3.43 10,000,000 times or more 0.5mm 15 - - Silver 35 - 85%RH Rivet Maximum 1000m / s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ8-B 02503803 13.99 SGD
In stock
15 or less (initial value) Class I -25-80 (however, don't freeze) - More than 50 times More than 100 (with DC500V mega) About 30 Standard 102-1141 - 0.01mm - 1m/s - 2.45 - 3.43 More than 10 million times 0.5mm 15 - - Silver 35 - 85%RH Rivet Maximum of 1000 m/s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ-B 06862231 11.99 SGD
In stock
Below 15 (initial value) Class I -25 to 80 (however, no freezing) - Above 500,000 times 100 or more (for DC500V meggers) - Standard 102-1109 - 0.01mm - 1m/s - 2.45 - 3.43 10,000,000 times or more 0.5mm 15 - - Silver 35 - 85%RH Rivets Maximum 1000 m/s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ3-B 02087486 12.99 SGD
In stock
Below 15 (initial value) Class I -15 to 80 (however, do not freeze over) - 500,000 times or more 100 or more (for DC500V meggers) - Standard - - 0.01mm - 1m/s - (Maximum) 5.3 10,000,000 times or more 0.5mm 15 - - Silver 35 - 95%RH Rivet Maximum 1000m / s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ22A55-B5V 35500927 19.99 SGD
In stock
Below 15 (initial value) Class I -15 to 80 (however, do not freeze over) - 500,000 times or more 100 or more (for DC500V meggers) About 50 Standard - - 0.01mm - 1m/s - (Maximum) 5.3 10,000,000 times or more 0.5mm 15 - - Silver 35 - 95%RH Rivet Maximum 1000m / s<SUP>2</SUP> - - 175   1PC 1 Z-15GQ55-B 35500954 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for machine operation.
4
From Japan
On 2017-11-07 16:31:43
Even if you search on the net, the shipping costs will increase, so you will purchase it when you need it.
This review is about item#2503794.
Alarm device
5
From Japan
On 2016-12-26 10:57:37
I was anxious until the real thing arrived with many kinds to choose, but I got the parts that I can safely without any problems.
This review is about item#6862231.
Detection when wire rod runs out
4
From Japan
On 2016-12-21 16:18:06
It is saved very much without hindering work by prompt response
This review is about item#2503785.
Machine maintenance
5
From Japan
On 2016-12-17 10:56:31
Although there is no problem in particular, I want the insulating sheet to be attached as an option. I would like to thank you for suggesting options as well as single items for buzz.
This review is about item#2503803.
During machine maintenance
5
From Japan
On 2016-12-16 15:30:43
I am thankful that I am thankful for it soon enough.
This review is about item#6862231.
Machine maintenance
5
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. It was saved in the second day. It is working without problems.
This review is about item#2503794.
Packaging machine repair
5
From Japan
On 2016-09-30 13:07:10
I kept it as a spare part but I had a chance to use it this time. Waterproof type so it seems to be durable.
This review is about item#35500927.
Used for press limit switch
5
From Japan
On 2015-09-02 17:58:55
Since ordering and instant delivery we were able to move the machine soon and was extremely helpful.
This review is about item#02503776.
Repairing member
5
From Japan
On 2014-09-02 16:02:02
It is cheap and it is early and it is without complaint. It is surprising that it is cheaper than Akihabara. If you think about the trouble of going to buy, even if the shipping cost is even higher ... well, it was free shipping because it was a bulk purchase.
This review is about item#02503767.
Used for agricultural machines called RB
5
From Japan
On 2014-03-28 23:36:11
There is no problem at all by using it for the switch for RB It is very helpful to personal machine
This review is about item#02503767.

Related Products