Buy more than* S$200* and get FREE SHIPPING

Z-15G Hinge Lever Type

4.75 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
PTI Tracking Characteristics
175
Appliance Classes
Class I
Classification
Standard
Contact Interval
0.5mm
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Ambient Humidity Force for Operating (OF) (N) Impact Resistance Rated Current (A) Contact Resistance (mohm) Contact Specification Insulation Resistance (Mohm) Electrical Durability Actuator Type Mechanical Durability Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Ambient Humidity Force for Operating (OF) (N) Impact Resistance Rated Current (A) Contact Resistance (mohm) Contact Specification Insulation Resistance (Mohm) Electrical Durability Actuator Type Mechanical Durability Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102-1273 1-2447 35 to 85%RH Max1.67 Max1000m/s2 15 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Reverse operation hinge lever type 15 million times or more About28   1PC 1 Z-15GM 02087364 15.53 SGD
Shipped after 2017-12-25
- - 35 to 95%RH Max1.96 Max1000m/s2 - 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Reverse action hinge lever type 15 million times or more - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GM55-B 39111642 22.92 SGD
Shipped after 2017-12-20
102-1036 1-2447 35 to 85%RH Max274m Max1000m/s2 15 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Small-force hinge lever type 15 million times or more About28   1PC 1 Z-15GW4 02503995 12.41 SGD
Shipped after 2017-12-20
- - 35 to 95%RH Max0.98 Max1000m/s2 - 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Hinge lever type (OF Small) 15 million times or more About40   1PC 1 Z-15GWA55-B5V 39111703 16.83 SGD
In stock
- - 35 to 95%RH Max0.88 - - 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Hinge length Lever 15 million times or more About40   1PC 1 Z-15GW4455 39111685 20.72 SGD
In stock
- - 35 to 95%RH Max0.98 Max1000m/s2 15 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Hinge lever type (OF Small) 15 million times or more About27   1PC 1 Z-15GW55 02504022 18.25 SGD
Shipped after 2017-12-20
- - 35 ~ 95% RH Maximum 0.88 Maximum 1000m/s^2 15 15 or less (initial value) Rivet 100 or more (at DC500V mega) 500 000 or more times Hinge and long lever type 10 million or more times -   1PC 1 Z-15GW44A55-B5V 39111694 20.98 SGD
In stock
- - 35 to 85%RH Max0.93 Max1000m/s2 - 15 or less (initial value) Rivet More than 100 (at DC500V mega) 500000 times or more Hinge lever type 15 million times or more - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GW35-B 35501182 16.80 SGD
Shipped after 2017-12-25
102-1681 - 35 - 85%RH Maximum 1.57 Maximum 1000m/s<sup>2</sup> 15 Below 15 (initial value) Rivet 100 or more (for DC500V meggers) More than 500,000 times Hinge / short lever type 10,000,000 times or more About 34   1PC 1 Z-15GW21-B 02503855 12.41 SGD
In stock
102-1699 - 35 - 85%RH A maximum of 0.69 Maximum 1000m/s<sup>2</sup> 15 15 or less (initial value) Rivet More than 100 (with DC500V mega) More than 500,000 times Hinge lever type (OF smallness) More than 10,000,000 times About 27   1PC 1 Z-15GW 02503837 12.98 SGD
In stock
102-0943 - 35 - 85%RH A maximum of 0.69 Maximum 1000m/s<sup>2</sup> 15 15 or less (initial value) Rivet More than 100 (with DC500V mega) More than 500,000 times Hinge lever type (OF smallness) More than 10,000,000 times -   1PC 1 Z-15GW-B 02504047 12.98 SGD
In stock
102-0994 - 35 - 85%RH Maximum 0.78 Maximum 1000m/s<sup>2</sup> 15 15 or less (initial value) Rivet More than 100 (with DC500V mega) More than 500,000 times Hinge lever type (inside OF) More than 10,000,000 times About 40   1PC 1 Z-15GW3-B 02087653 12.41 SGD
In stock
102-1010 - 35 - 85%RH 1.47 - 1.96 Maximum 1000m/s<sup>2</sup> 15 Below 15 (initial value) Rivets 100 or more (for DC500V meggers) Above 500,000 times Hinge lever type (OF, large) 10,000,000 times or more About 40   1PC 1 Z-15GW32-B 02087644 13.51 SGD
In stock
102-1052 - 35 - 85%RH A maximum of 274 m Maximum 1000m/s<sup>2</sup> 15 15 or less (initial value) Rivet More than 100 (with DC500V mega) More than 500,000 times Small power hinge lever type More than 10,000,000 times About 37   1PC 1 Z-15GW4-B 02504013 12.41 SGD
In stock
- - 35 - 95%RH A maximum of 0.88 Maximum 1000m/s<sup>2</sup> 15 15 or less (initial value) Rivet More than 100 (with DC500V mega) More than 500,000 times A hinge and long lever type More than 10,000,000 times -   1PC 1 Z-15GW4455-B 02504004 20.72 SGD
In stock
- - 35 - 95%RH Maximum 0.98 Maximum 1000m/s<sup>2</sup> 15 15 or less (initial value) Rivet More than 100 (with DC500V mega) More than 500,000 times Hinge lever type (OF smallness) More than 10,000,000 -   1PC 1 Z-15GW55-B 02504031 18.01 SGD
In stock
102-1290 - 35 - 85%RH Maximum 1.67 Maximum 1000m/s<sup>2</sup> 15 Below 15 (initial value) Rivets 100 or more (for DC500V meggers) Above 500,000 times Reverse movement hinge / lever type 10,000,000 times or more -   1PC 1 Z-15GM-B 02087416 12.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the sowing machine
5
From Japan
On 2016-10-25 19:44:16
Purchased as maintenance parts of the sowing machine to be used for 20 years or more (fully loaded stop switch). Unnecessary parts are included in the original product of the sowing machine maker, so we selected this product number of the same kind of function and installed it by wisdom. There is no problem at all.
This review is about item#2087644.
Car Security Bonnet Switch
5
From Japan
On 2016-06-07 18:36:58
Lever is long and installation is easy and good.
This review is about item#02504004.
Twister
5
From Japan
On 2016-05-23 20:17:10
Very good
This review is about item#02504047.
As a part of our own products.
5
From Japan
On 2016-01-11 20:21:26
I bought it because the price delivery date is the best as compared with other places.
This review is about item#02504004.
Parts of packaging machine
3
From Japan
On 2015-12-30 00:07:11
It works normally. After that, it is a matter of lifetime
This review is about item#02504004.
It is used in conjunction with 12 volt relay.
5
From Japan
On 2015-09-09 21:36:09
Ideal for use outdoors because it is an enemy,
This review is about item#02504031.
Automatic stop of motorized woodchip breaker
5
From Japan
On 2014-11-16 17:19:04
Buy the two as the motors of the wood splitting machine are noisy because of the movement and the electricity is wasteful. The same thing was attached as for energizing the hydraulic lever part and blocking place where the hydraulic part returned. It is convenient because it can be used for both. There is no heat generation etc. with AC 15 A capacity, and it operates without anxiety. Since wood chips etc. may be caught structurally, a dust cover is necessary.
This review is about item#02504047.
For cutting nichrome wire
5
From Japan
On 2014-09-12 07:50:42
It is almost the same shape as successor, and can be used without problems
This review is about item#02503837.
It diverted to the switch of the car.
4
From Japan
On 2014-07-11 11:28:47
As a drip-proof type, I installed it on the bottom of the car as a back lamp switch of the car. Operation of drip-proof packing, terminals, switch part is made by Omron though it is high quality. I also expect durability.
This review is about item#39111694.
For garage lighting switching
5
From Japan
On 2014-01-12 15:54:51
It is easy to adjust and easy to adjust with reliability of switching and moderate flexibility of the lever.
This review is about item#02504004.

Related Products