Buy more than* S$200* and get FREE SHIPPING

Drink Holder

3.67 (3)
Dimensions (Width W x Depth D x Height H) (mm)
88 x 95 x 59
Weight (g)
67
Color
Black
Compatible
Next-round special fin and vertical fin (together less than 3 mm thickness 28 mm depth 6 mm or longer intervals) (can attach to the left side of the center aircon and corner aircon on the left and right.However, such as a 500 mL drink containers cannot be put on window sills, the air outlet of the aircon should not exceed more than 20 mm in protrusion above. Installation is not possible if it still interferes with turn signal lever.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SZ1 32575864 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
By car
3
From Japan
On 2013-11-18 16:03:33
I feel like say even 100 average.
This review is about item#32575864.
Drink holder
4
From Japan
On 2009-08-25 10:03:57
I'm attaching a drink holder so much! I did not feel like it, I liked the place that casually helped.
This review is about item#32575864.
Drink holder
4
From Japan
On 2009-08-18 09:19:18
You can cheap. It is safe because it is a manufacturer item.
This review is about item#32575864.

Related Products