Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ion Feel Mini Hyper

4.00 (1)
Using Recommended Expiration
About 2 years
Consumption Electric Current (mA)
20
Dimensions (Height H x Width W x Depth D) (mm)
122x30x20
Rated Voltage (V)
DC12
Weight (g)
40
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS96 32575873 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
deodorize
4
From Japan
On 2009-08-18 09:23:01
The air conditioner also smells strange when the inside of the car seems to ruffle on a rainy day, so I bought it, but it seems to be effective even when it is cheap.
This review is about item#32575873.

Related Products