Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Car Interior Clean and Deodorize Jelly

4.00 (1)
Dimensions (Diameter phi x Height H) (mm)
68x56
Type
Jelly
Weight (g)
130
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC(130g) 1 D7 32575882 5.03 SGD
In stock
White 1PC(130g) 1 DR651 35089661 -
Discontinued
[x]
Blue 1PC(130g) 1 DR652 35089677 5.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Deodorant in the car
4
From Japan
On 2013-11-18 18:54:03
Since smoking in the car, the smell of tobacco is muffled by all means. Fragrance-free was also there in the series, but we chose here. First, I felt that the tight smell, now in its own way in one to two days. Because I just started using, mochi does not know how much, but we are satisfied with the way that can also deodorant.
This review is about item#35089677.

Related Products