Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse BOX Wiring Double Socket

4.14 (7)
Dimensions (Height H x Width W x Depth D) (mm)
48x64x32
Weight (g)
130
Color
Black
Application
Mini Flat Fuse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT773 32575891 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Power of Dorareko
5
From Japan
On 2017-03-06 08:34:35
This will shorten the installation time. I want a truck 24V car.
This review is about item#32575891.
As if to add
5
From Japan
On 2015-04-29 17:21:18
There are pretty cigar socket specification products (radar detector, car navigation, USB charging, ETCetc) It is useful for vehicle movement
This review is about item#32575891.
Electric power take-out
4
From Japan
On 2015-03-10 18:06:44
Easy to use with the minimum size required. It is a pity that the part to be inserted in the fuse box for taking out the power supply is thin and there is no frost so worry about missing due to vibration
This review is about item#32575891.
Power supply
5
From Japan
On 2012-12-24 12:56:17
It is a very convenient and secure product Now if you have something of a different fuse shape, I will buy it.
This review is about item#32575891.
Purchase for the back seat.
2
From Japan
On 2012-01-31 10:57:57
It was only for Mini Hughes so I wanted it for product description.
This review is about item#32575891.
Expansion of power supply
4
From Japan
On 2009-08-13 09:30:16
Since it does not take out from the cigar lighter, the wiring is inconspicuous, the inside of the car is clean. It is excellent.
This review is about item#32575891.
As additional power supply
4
From Japan
On 2009-06-30 10:11:07
I feel secure with a fuse
This review is about item#32575891.

Related Products