Buy more than* S$200* and get FREE SHIPPING

Super Quite Right Seat

4.22 (9)
Color
Black
Thickness (mm)
3
Material
Acrylic foam (sponges)
...see all>
Product Options
ADD TO CART
Sheet Size (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120x140 S 10 1Sheet 1 SZ110 35089652 6.99 SGD
In stock
140x200 L 16 1Sheet 1 SZ111 32575916 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Foot switch non slip
3
From Japan
On 2018-01-17 16:22:32
I made a mistake in buying. I never thought of car supplies. It is my carelessness.
This review is about item#32575916.
For the purpose of suppressing gloss of the dashboard from reflecting on the windshield
5
From Japan
On 2017-05-29 23:47:08
As the inclination of the windshield gently reflects the gloss of the dashboard and it gets entranced into the sight, look for a matte black sheet and purchase this. I purchased two L sizes, but I am worried about additional use as my hands do not turn to the passenger side. Reflections were suppressed and a comfortable vision opened, so five stars!
This review is about item#32575916.
For automobiles
5
From Japan
On 2015-11-19 14:52:29
As of now, it is fixed firmly. It will not move during driving
This review is about item#32575916.
When I am in a car
5
From Japan
On 2014-12-05 13:42:56
I am handy for placing smartphones, glasses and so on. Compared with other products tried so far, it has excellent adsorptivity. I have never dropped while driving or even once. (1 year or more)
This review is about item#32575916.
In the car
5
From Japan
On 2013-08-07 09:44:10
Extremely pleased with the feeling that it sticks as stiff as the product name
This review is about item#32575916.
Preventing the falling of items placed in the car
5
From Japan
On 2013-07-21 14:33:14
I only use it for a short period of time, but it is currently in perfect condition.
This review is about item#35089652.
Installation of ETC dashboard
5
From Japan
On 2013-03-10 14:38:24
I bought it for installing antenna integrated ETC. It is rare to use such as high-speed for that reason. For ETC, it is easy to set up only when it is necessary, and I thought about putting it on the dashboard so as to be removable, the result was more than I thought It is exactly "extremely pita", as if it sticks like an adhesive, no matter how bad the road runs, I will not do it without difficulty, yet it's easy to remove it, the product value is more satisfying than I expected.
This review is about item#35089652.
Used for private cars
1
From Japan
On 2010-12-29 12:56:06
I think the product is a good one ... it gets hard from the moment when the outside temperature falls below 5 ° C and it becomes completely useless. I think that should not be used at all in Hokkaido human beings, I think that should be written in product description, it is not a fraud but a good example to buy a human being deceived with such feeling.
This review is about item#32575916.
Organizing the car
4
From Japan
On 2009-09-01 09:25:09
The case and the basket were difficult to remove, but it is easy to get things as it is only to keep it.
This review is about item#32575916.

Related Products