Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Shears

4.00 (8)
Caution
Color cannot be specified.
Main Part Dimension (mm)
About 160
Contents
Color assorted (Blue, Red, Green, Blue, Orange)
Blade Length (mm)
70
Material
STAINLESS STEEL AND ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 04-031 32575812 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Cutting of the packing cord
3
From Japan
On 2015-02-26 15:39:40
Commonly usable
This review is about item#32575812.
Normal use
3
From Japan
On 2015-02-12 15:17:37
Because it is a price, it is recommended for use in a workplace etc. where there are many cases such as lost in business
This review is about item#32575812.
General purpose
5
From Japan
On 2014-11-19 15:03:03
I think that COSPA is very expensive as it is made of stainless steel at this price. There is no luxury feeling etc. because of the sticky construction such as the part of the handle, but the sharpness is a good product because there is no problem.
This review is about item#32575812.
Clerical work.
3
From Japan
On 2014-07-25 14:19:25
It is easy to use with a solid specification.
This review is about item#32575812.
Use it to cut paper.
5
From Japan
On 2014-02-13 21:16:36
You should not change from other scissors.
This review is about item#32575812.
General office work
5
From Japan
On 2014-01-15 08:28:29
Because I used the old one for a long time or I feel that the purchased item is sharp.
This review is about item#32575812.
Bag opening etc.
3
From Japan
On 2012-07-13 20:36:40
I think that it is a pricey scissors. I put it as a spare for scissors I usually use.
This review is about item#32575812.
Office work
5
From Japan
On 2009-06-18 13:32:47
100 yen It is troublesome to go to a uniform shop and purchased on the net. Quality will not change, so it is satisfactory.
This review is about item#32575812.

Related Products