Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Door Knob, No Lock

5.00 (2)
Purpose
Without key
Matching Door Thickness (mm)
30 - 45
Functions
Air lock
Finishing
Stainless hair line
Material
(Knobs / spot) (latch body), stainless steel plate press
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 32576223 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of grip ball of wooden fittings
5
From Japan
On 2018-06-02 16:41:54
I exchange this with a wooden fitting of this size with this handful ball. I think replacement work is easy and durability is also good.
This review is about item#32576223.
Used at the site of renovation
5
From Japan
On 2016-05-25 00:33:40
It was very helpful as it was the same as the existing knob.
This review is about item#32576223.

Related Products