Buy more than* S$200* and get FREE SHIPPING

CHARYL Outlet Cord Reel

5.00 (1)
Service Space
Indoor
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCTFK
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
5
Dimensions (Height H x Width W x Depth D) (mm)
167x202x84
Outlet Rating
2P 15A 125V
Allowable Current (A)
12
Plug Socket Number
2
Color
Blue
Weight (kg)
0.66
Specification
Hand-rolled, built-in thermo-cut (automatic return type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CY-5-B 32576327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floodlight ... Heat gun
5
From Japan
On 2015-04-02 19:17:21
When winding up the cord ... Before the plug, be sure to get caught, the plug will leave protruding.
This review is about item#32576327.

Related Products