Buy more than* S$200* and get FREE SHIPPING

Headlight and Fog Lamp Bulb Single, 24V

5.00 (1)
Connector
BA15s
Rated Voltage (V)
24
Application
Head lamp and fog lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RP35 45 Single bulb Clear General 1Box(10PC) 1 A5087M 36641954 42.99 SGD
Shipped after 2018-02-26
RP35 60 Single sphere Clear General HS-420 for 1Box(10PC) 1 A5090M 32576433 40.99 SGD
Shipped after 2018-02-26
RP35Y 60 Single sphere Yellow General 1Box(10PC) 1 A5090MY 36641963 69.99 SGD
Shipped after 2018-03-01
RP35 35 Single sphere Clear General 1Box(10PC) 1 A5085M 36641911 40.99 SGD
Shipped after 2018-02-26
RP35 40 Single sphere Yellow General 1Box(10PC) 1 A5086MY 36641945 69.99 SGD
Shipped after 2018-02-26
RP35 40 Single sphere Clear General 1Box(10PC) 1 A5086M 36641936 40.99 SGD
Shipped after 2018-02-26
RP35Y 35 Single ball Yellow General 1Box(10PC) 1 A5085MY 36641927 69.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Guillotine cutting work
5
From Japan
On 2013-01-25 16:10:14
In the neighborhood home center etc, I tried searching, but it was hard to find it, in a monotalou, as soon as it searched, it hit soon and several kinds were posted and it was extremely saved. As for quality, it is saved because it can be used without any inferiority to conventional products. Also, it was good as we were able to cope without stopping operation even on a delivery date. In terms of price, since there are few elements to compare, I can not say clearly, but I think that it is expensive ...
This review is about item#32576433.

Related Products