Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

3.00 (1)
Battery Check
Guided communication buzzer
Clamp Diameter (phi mm)
25
Alternating Current (A)
40/400
DC Voltage (V)
400/600
Resistance (omega)
400
AC Voltage (V)
400/600
Dimensions (Height H x Width W x Depth D) (mm)
193x50x28
Withstand Voltage
3700 Vmrs or less
Cycle(Hz)
(Electric current) 20-4 k / 10 k_ (Voltage) 4k/40k/400k/1M
Weight (g)
About 230
Type
Clamp meter
TRUSCO Part Number
284-8473
Accessories
Test lead (TL-88)/Cellphone case ( CDCM400) Manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCM400 03358774 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For factory inspection
3
From Japan
On 2018-02-07 12:53:51
It is easy to use normally. It is satisfactory if it is possible to endure even after durability.
This review is about item#3358774.

Related Products